CAMOZZI 90 DEGREE SWIVEL TRUNNION 32 BORE ZC-32
Swivel Trunnion
See technical informationSee documentsReferences
Camozzi:ZC-32
Rubix:202A6804
Manufacturer :ZC-32

Documents
Product details : CAMOZZI 90 DEGREE SWIVEL TRUNNION 32 BORE ZC-32
90° swivel combination Camozzi ZC-32 for female pin, Ø32. Aluminium structure, compatible with compact cylinders ISO 21287 - series 32.
Technical specifications
Attributes
| Type | swivel trunnion |
|---|---|
| Connection 1 | perno maschio posteriore (male rear) |
| Cylinder diameter | 32 mm |
| Material | aluminium |
| Pressure range | 1-10 bar (doppio effetto); 2-10 bar (singolo effetto) |
| Max. temperature | 80 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 19.83 excl. VAT
/ Each
£ 23.80 incl. VAT
- Usually arrives within 14 working days
