SMC SY313-5MOU-M5-Q 3 PORT SOLENOID VALVE
SY300, 3 Port Solenoid Valve, Body Ported
See technical informationReferences
SMC:SY313-5MOU-M5-Q
Rubix:392A5786
Manufacturer :SY313-5MOU-M5-Q
Product details : SMC SY313-5MOU-M5-Q 3 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Strengths
Fluid: Air.
Operating pressure range: -100 kPa to 0.7.
Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
Coil rated voltage [DC]: 24, 12 V.
Enclosure: IP67 (Based on IEC60529).
Technical specifications
Attributes
| Type | sy300, 3 port solenoid valve, body ported |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 55.58 excl. VAT
/ Each
£ 66.70 incl. VAT
- Delivery usually within ( 22 ) days
