SMC VH310-02 HAND VALVE


VH Hand Valve

References
smc:VH310-02
rubix:107A6293
brand logo
brand logo
Technical specifications

Product details : SMC VH310-02 HAND VALVE


Rotary hand valve
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Size: 3 (300)
Piping and Mounting: 1 (Side Ported Panel Mount)
No.of Positions: 0 (3 Position Closed Centre)
Thread: Rc
Port Size: 02 (1/4)
Suffix: Standard Handle
Made to Order: Standard

Technical specifications


Attributes
Logistics dimensions (L x W x H)74x134x105 mm
Logistic Weight710 g
Typehand valve
Show UNSPSC/ECL@SS
£ 107.35 excl. VAT
/ Each
£ 128.82 incl. VAT
  • Delivery usually within ( 4 ) days