References
Festo:VUWG-L10-B52-M5
Rubix:392A0102
Manufacturer :573809
EAN:4052568102883

Documents
Product details : FESTO 573809 PNEUMATIC VALVE
Pneumatic valve VUWG-L14-M52-A-G18 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=14 mm, Standard nominal flow rate=780 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Type | pneumatic valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 220 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 65.81 excl. VAT
/ Each
£ 78.97 incl. VAT
- Delivery usually within ( 6 ) days