SMC SYJ512-5G-M5-Q 3/2 SINGLE SOL 24V DC BODY POR

SY5 series electric distributor

See technical informationSee documents

References

SMC:SYJ512-5G-M5-Q
Rubix:108A7225
Manufacturer :SYJ512-5G-M5-Q
EAN:3618036151831
brand logo

Technical specifications

Typeelectric distributor
Number of Ports3
See all Specifications

Documents

Product details : SMC SYJ512-5G-M5-Q 3/2 SINGLE SOL 24V DC BODY POR


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 5

    Configuration: 1 (Normally Closed)
    Piping: 2 (Body Ported)
    Body Option: Individual EXH
    Common: Standard
    Rated Voltage: 5 (24VDC)
    Lead Wire: G (Grommet Lead Wire 0.3 M)
    Cable length: None
    Surge Suppressor: None
    Manual Override: Non-locking Push Style
    Port Size: M5 (Body Ported M5X0.8)
    Thread: Rc
    Bracket: None
    CE Marked: Q (CE Marked)
  • Technical specifications


    Attributes
    Typeelectric distributor
    Number of Ports3
    Volume flow rate150 l/min
    £ 50.97 excl. VAT
    / Each
    £ 61.16 incl. VAT
    • Delivery usually within ( 4 ) days