References
SMC:SS5Y3-41-02-M5F-Q
Rubix:112A1249
EAN:3618036215205

Product details : SMC SS5Y3-41-02-M5F-Q MANIFOLD BASE
Metal Base Plate, Individual Wiring, 5000 Series
Multiple sub-plate
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Type | base manifold |
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Pressure range | 1,5 - 7 bar |
| Min. service pressure | 1.5 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 44.65 excl. VAT
/ Each
£ 53.58 incl. VAT
- Delivery usually within ( 4 ) days