References
SMC:SS5Y5-45NFD-08B-C6-Q
Rubix:113A4872
EAN:3618036209112

Product details : SMC SS5Y5-45NFD-08B-C6-Q MANIFOLD BASE
The SY series offers greater advances in valve performance to provide a cost-effective solution to your needs. The series offers high throughput and low power consumption, all in a compact design. The SY series is available with on-line or on-base mounting and electric distributors can be used individually or on a barrette.
Manifold base
Technical specifications
Attributes
| Logistic Weight | 788 g |
|---|---|
| Type | stacking manifold |
| Number of Ports | 5 |
| Voltage | 24 V |
Show UNSPSC/ECL@SS
£ 256.33 excl. VAT
/ Each
£ 307.60 incl. VAT
- Delivery usually within ( 8 ) days