SMC VDW250-5G-1-01F-Q 3 PORT SOLENOID VALVE FOR WATER AND AIR

Solenoid valve 3/2 Series VDW200/300

See technical information

References

SMC:VDW250-5G-1-01F-Q
Rubix:108A8940
EAN:3618036601022
VDW200/300, 3 Port Solenoid Valve for Water & Air

Technical specifications

Typesolenoid
Number of Ports3
See all Specifications

Product details : SMC VDW250-5G-1-01F-Q 3 PORT SOLENOID VALVE FOR WATER AND AIR


The VDW200/300 series is a compact, direct operated, 3 port solenoid valve for water, air and vacuum. The use of a unique magnetic material reduces the operating resistance of moving parts, improving service life, wear and corrosion resistance.
•Compact direct operated
•For air, medium vacuum, water
•Port sizes: M5, 1/8, 1/4
•Body material: brass, stainless steel
•Seal material: NBR, FKM

Series: 250 [3 Port COM (Single Unit)]
Voltage: 5 (24VDC)
Electrical Entry: G (Grommet / Tape winding)
Orifice: 1 [250 (3 Port) ø1]
Port Size: 01 [1/8 (6A)]
Thread: F (G)
Material: Brass Body, NBR Seal, Class B Coil
Option: None
Made to Order: None
CE Compliance: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight120 g
Typesolenoid
Number of Ports3
£ 23.43 excl. VAT
/ Each
£ 28.12 incl. VAT
  • Delivery usually within ( 4 ) days