SMC SY5140-5FUD-Q SOLENOID VALVE

SY5000 Solenoid Valve

See technical information

References

SMC:SY5140-5FUD-Q
Rubix:2608126
Manufacturer :SY5140-5FUD-Q
EAN:3618036178388
brand logo

Technical specifications

Typesolenoid
Number of Ports5
See all Specifications

Product details : SMC SY5140-5FUD-Q SOLENOID VALVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Type of actuation: 1 (2 Position Single)
Body Type: 0 (2 position single)
Manual Override: D (Push-turn locking slotted type)

Technical specifications


Attributes
Logistic Weight55 g
Typesolenoid
Number of Ports5
£ 68.27 excl. VAT
/ Each
£ 81.92 incl. VAT
  • Delivery usually within ( 4 ) days