References
SMC:SY3260-5MOU-M5-Q
Rubix:2607990

Product details : SMC SY3260-5MOU-M5-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY3000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 56 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Volume flow rate | 276 l/min |
| Pressure range | 0,1/0,7 mpa |
Show UNSPSC/ECL@SS
£ 77.73 excl. VAT
/ Each
£ 93.28 incl. VAT
- Delivery usually within ( 4 ) days