SMC VP542-5DU1-03A-F 3 PORT SOLENOID VALVE


Solenoid valve 3/2 Series VP500

References
smc:VP542-5DU1-03A-F
rubix:2609405
brand logo
brand logo
Technical specifications
TypeSolenoid valve
See all Specifications

Product details : SMC VP542-5DU1-03A-F 3 PORT SOLENOID VALVE


High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
•3 Port Pilot Operated Poppet (VP500).
•Port size: 3/8, 1/4.
•Body ported, Base mounted.
•Normally Closed or Normally Open (Changeable).

Body Style: 2 (Body Ported)
Valve Option: Standard (Internal pilot)
Pressure Specification: Standard (0.7 MPa)
Coil Specification: Standard
Rated Voltage: 5 (24V DC)
Electrical Entry: D (DIN terminal, With connector)
Light and Surge Voltage Suppressor: U [With light/surge voltage suppressor (Non-polar)]
Manual Override: Non-locking Push Style
Port Size: 03 (3/8)
Thread: Rc (PT)
Actuation: A (Normally Closed)
Option: F (With bracket)
Made to Order: None

Technical specifications


Attributes
Logistic Weight330 g
TypeSolenoid valve
Show UNSPSC/ECL@SS
£ 110.15 excl. VAT
/ Each
£ 132.18 incl. VAT
  • Delivery usually within ( 4 ) days