SMC SY7140-5MOU-Q 5 PORT SOLENOID VALVE
SY7000, 5 Port Solenoid Valve, All Types
See technical informationSee documentsReferences
SMC:SY7140-5MOU-Q
Rubix:392A6768
Manufacturer :00112030
Documents
Product details : SMC SY7140-5MOU-Q 5 PORT SOLENOID VALVE
The SY series offers significant advances in valve performance to provide a cost-effective solution for your needs. The series provides high flow and low power consumption, all in a compact design. The SY series is available for inline or sub-base mounting and the solenoid valves can be used individually or on a manifold.
SY7000, 5 Port Solenoid Valve, All Types
Strengths
High flow enabling reduced power consumption.
Applications
Inline mounting. Distributed fluid: compressed air filtered 10µm, lubricated or not. Temperature (ambient and fluid): -10 to +50°C. Manual pulse operation. Protection rating: IP 65.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 64.52 excl. VAT
/ Each
£ 77.42 incl. VAT
- Usually arrives within 14 working days
