SMC SY7520-5LOU-C10F-Q 5 PORT SOLENOID VALVE
SY7000, 5 Port Solenoid Valve, All Types
See technical informationSee documentsReferences
SMC:SY7520-5LOU-C10F-Q
Rubix:392A6659
Manufacturer :00112307
Documents
Product details : SMC SY7520-5LOU-C10F-Q 5 PORT SOLENOID VALVE
The SY series offers greater improvements in valve performance to provide a cost-effective solution for your needs. The series provides high flow and low power consumption, all in a compact design. The SY series is available with inline or base mounting and the solenoid valves can be used individually or on a manifold.
SY7000, 5 Port Solenoid Valve, All Types
Strengths
High flow rate allowing reduced power consumption.
Applications
Inline mounting Distributed fluid: compressed air filtered 10µm, lubricated or not Temperature (ambient and fluid): -10 to +50°C Manual pulse operation Degree of protection: IP 65.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 94.05 excl. VAT
/ Each
£ 112.86 incl. VAT
- Usually arrives within 14 working days
