SMC S070C-6BG-32 3 PORT SOLENOID VALVE
series s070 3/2 electric distributor,
See technical informationReferences
SMC:S070C-6BG-32
Rubix:107A9677
EAN:3618036235050

Product details : SMC S070C-6BG-32 3 PORT SOLENOID VALVE
Series S070 is a super compact direct acting 2/3 port solenoid valve that meets the miniaturisation needs of analysers, medical equipment and semiconductor manufacturing equipment. S070 is extremely lightweight (5g for valve single unit type) and operation noise is 38dB(A) or less. It is easy to increase or decrease the number of stations (stacking base). Valve width is 7mm.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | solenoid |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 40.55 excl. VAT
/ Each
£ 48.66 incl. VAT
- Delivery usually within ( 8 ) days