SMC SY7140-4DZ-Q 5/2 SY SOL VALVE BASE MNT 220V


SY7000 Solenoid Valve

References
smc:SY7140-4DZ-Q
rubix:108A5699
brand logo
brand logo
Technical specifications

Product details : SMC SY7140-4DZ-Q 5/2 SY SOL VALVE BASE MNT 220V


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).

Type of actuation: 1 (2 Position Single)
Manifold Type: 40 (Base Mounted)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated Voltage: 4 (220VAC 50/60HZ)
Electrical Entry: D (DIN Terminal w/Connector)
Lead Wire Length: None
Light/surge voltage suppressor: Z (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
Port Size: Base Mounted w/o Sub-plate
Thread: Rc (or None)
Option: None
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight110 g
TypeSolenoid
Show UNSPSC/ECL@SS
£ 80.07 excl. VAT
/ Each
£ 96.08 incl. VAT
  • Delivery usually within ( 4 ) days