References
SMC:SY7220-5LOZ-C8F-Q
Rubix:2608358
EAN:3618036163667

Product details : SMC SY7220-5LOZ-C8F-Q 5/2 SOL/SOL 8MM OD OUTPUTS
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY7000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 144 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 94.16 excl. VAT
/ Each
£ 112.99 incl. VAT
- Delivery usually within ( 24 ) days