SMC SYA5540-02 5 PORT AIR OPERATED VALVE
SYA3000/5000/7000, 5 Port Air Operated Valve / Base Mounted
See technical informationReferences
SMC:SYA5540-02
Rubix:392A6225
Manufacturer :SYA5540-02

Product details : SMC SYA5540-02 5 PORT AIR OPERATED VALVE
SYA 5 port air operated valves are available in body ported or base mounted styles. The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types. Available thread types are Rc, G, NPT or NPTF.
Strengths
5 Port Air Operated Valve Series SYA3000/5000/7000.
Base Mounted.
Normal override (Non-locking).
Technical specifications
Attributes
| Type | sya3000/5000/7000, 5 port air operated valve / base mounted |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 89.37 excl. VAT
/ Each
£ 107.24 incl. VAT
- Delivery usually within ( 27 ) days