SMC SYA7320-02 BODY PORTED VALVE


SYA3000/5000/7000 5 Port Air Operated Valve

References
smc:SYA7320-02
rubix:107A8364
brand logo
brand logo
Technical specifications
Type5/2 and 5/3 spool valves
See all Specifications

Product details : SMC SYA7320-02 BODY PORTED VALVE


SYA 5 port air operated valves are available in body ported or base mounted styles.  The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types.  Available thread types are Rc, G, NPT or NPTF.
•5 Port Air Operated Valve Series SYA3000/5000/7000.
• Body ported.
• Normal override (Non-locking).

Series: 7 (SYA7000)
Actuation: 3 (3 Position Closed Centre)
A, B Port Size: 02 (1/4)
Thread Type: Rc (None for M5)
Bracket: Without bracket

Technical specifications


Attributes
Logistic Weight179 g
Type5/2 and 5/3 spool valves
Show UNSPSC/ECL@SS
£ 112.72 excl. VAT
/ Each
£ 135.26 incl. VAT
  • Delivery usually within ( 4 ) days