References
SMC:VDW22PAAXL1
Rubix:112A3216
Manufacturer :VDW22PAAXL1
Documents
Product details : SMC VDW22PAAXL1 2 PORT SOLENOID VALVE
The VDW series is a compact, direct operated, 2/3 port solenoid valve for water, air and vacuum. The use of a unique magnetic material reduces the operating resistance of moving parts, improving service life, wear and corrosion resistance.
Strengths
•N.C. valve type, class B coil insulation
Power consumption 3w
IP65 enclosure
Seal: water - NBR; medium vacuum - FKM
Power consumption 3w
IP65 enclosure
Seal: water - NBR; medium vacuum - FKM
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 47.81 excl. VAT
/ Each
£ 57.37 incl. VAT
- Delivery usually within ( 25 ) days
