SMC SYJ722M-5LOU-01F-Q 3 PORT SOLENOID VALVE

SYJ700, 3 Port Solenoid Valve, All Types

See technical informationSee documents

References

SMC:SYJ722M-5LOU-01F-Q
Rubix:392A5237
brand logo

Technical specifications

Type3/2-way solenoid valve
Number of Ports3

Documents

Product details : SMC SYJ722M-5LOU-01F-Q 3 PORT SOLENOID VALVE


The SYJ valve is an innovative combination of space-saving efficiency and superior performance, giving this series real added value. Whether used on a manifold/sub-base or as an individual valve, its slim profile increases design flexibility and reduces space requirements. The SYJ valve uses a low-power pilot design (0.5 watts standard), which drastically reduces heat generation. This improves performance, lowers operating costs, and allows direct control via the output relays of a PLC. All SYJ valve electrical connections are available with indicator lights and circuit protection against surges. SYJ series valves can be configured on sub-bases for manifold mounting or individually on bases, offering a wide range of solutions to meet your engineering needs.
SYJ700, 3 Port Solenoid Valve, All Types

Technical specifications


Attributes
Type3/2-way solenoid valve
Number of Ports3
£ 66.81 excl. VAT
/ Each
£ 80.17 incl. VAT
  • Usually arrives within 14 working days