SMC SYJA5520-M5 5 PORT AIR OPERATED VALVE

SYJA # 000 Series 5/2 and 5/3 distributor with pneumatic control

See technical information
References
SMC:SYJA5520-M5
Rubix:392A6226
brand logo
Technical specifications
Type5/2 and 5/3 spool valves
Number of Ports5
See all Specifications

Product details : SMC SYJA5520-M5 5 PORT AIR OPERATED VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.

Technical specifications


Attributes
Logistic Weight67 g
Type5/2 and 5/3 spool valves
Number of Ports5
Show UNSPSC/ECL@SS
£ 75.90 excl. VAT
/ Each
£ 91.08 incl. VAT
  • Usually arrives within 14 working days