SMC VGA342-10FA 3 PORT AIR OPERATED VALVE
3/2 distributor with pneumatic control series vga342
See technical informationSee documentsReferences
SMC:VGA342-10FA
Rubix:392A5098
Manufacturer :VGA342-10FA

Technical specifications
| Type | 3/2 pneumatically operated valve vga342-10fa |
|---|---|
| Number of Ports | 3 |
Documents
Product details : SMC VGA342-10FA 3 PORT AIR OPERATED VALVE
Series VGA342 is a 3 port air operated valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N.C., N.O., or external pilot types. VGA342 is possible to use in vacuum or under low pressures. No lubrication is required.
3/2 pneumatically operated valve, series vga342
Technical specifications
Attributes
| Logistic Weight | 835 g |
|---|---|
| Type | 3/2 pneumatically operated valve vga342-10fa |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 194.13 excl. VAT
/ Each
£ 232.96 incl. VAT
- Usually arrives within 14 working days