References
SMC:VV5QC11-04C6FD0
Rubix:393A5406
Manufacturer :VV5QC11-04C6FD0
EAN:3618036534337

Documents
Product details : SMC VV5QC11-04C6FD0 MANIFOLD BASE
The VQC series is a series of five wiring blocks offered as standard that facilitate wiring and maintenance, while the degree of protection of three of them meets IP67 protection standards against dust and moisture. The use of multi-pin connectors inside the manifold blocks provides great flexibility when adding stations or changing the manifold configuration. The VQC series has remarkable response times and a long service life.
Multiple sub-plate
Technical specifications
Attributes
| Logistic Weight | 385 g |
|---|---|
| Type | plug-in unit |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 133.68 excl. VAT
/ Each
£ 160.42 incl. VAT
- Usually arrives within 14 working days