SMC SS0755-04C4FC PLUG-LEAD MANIFOLD
SS0750, Individual Connector
See technical informationSee documentsReferences
SMC:SS0755-04C4FC
Rubix:393A8310
EAN:3618036219586

Technical specifications
| Type | solenoid valve 5/2 and 5/3 ss0755-04c4fc |
|---|---|
| Number of Ports | 5 |
Documents
Product details : SMC SS0755-04C4FC PLUG-LEAD MANIFOLD
SS0750 Base mounted plug lead manifold with individual wiring.
5/2 and 5/3 solenoid valve
Strengths
Plug lead, lead wire C kit
Individual connector
7.5 pitch w/barb fittings
8.5 pitch w/one-touch fittings
2 to 20 stations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x53x20 mm |
|---|---|
| Logistic Weight | 110 g |
| Type | solenoid valve 5/2 and 5/3 ss0755-04c4fc |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 56.81 excl. VAT
/ Each
£ 68.17 incl. VAT
- Usually arrives within 14 working days