Sykes-Pickavant
Filter Options
Categories
tools & metrology (80)
machining, cutting & drilling (4)
mechanical power transmission (4)
fasteners, adhesives & tapes (2)
fluid transmission & flow technology (1)
equipment (1)
1Brand
sykes-pickavant
(92)
92 Product(s) with 92 variant(s):
SYKESPIC 01560200 THREAD RESTORER METRIC
- sykes-pickavant:01560200
- rubix:081987
- manufacturer :01560200
- ean:5012737156023
- In stock: Next day delivery
- Type:sykespic 01560200 thread restorer metric
£ 16.02 excl. VAT
/ Each
SYKESPIC 01560100 THREAD RESTORER SAE/UN
- sykes-pickavant:01560100
- rubix:081985
- ean:5012737156016
- Usually arrives within 14 working days
- Threading diameter:10 mm
- Type:thread restorer
£ 27.57 excl. VAT
/ Each
SYKESPIC 02810000 CYLINDER HONE (50-180MM)
- sykes-pickavant:02810000
- rubix:7783164
- ean:5012737281008
- Usually arrives within 14 working days
- Length:490 mm
- Diameter:60 mm
£ 43.40 excl. VAT
/ Each
SYKESPIC 01560300 THREAD RESTORER BSP
- sykes-pickavant:01560300
- rubix:081986
- ean:5012737156030
- Usually arrives within 14 working days
- Threading diameter:10 mm
- Type:thread restorer
£ 31.08 excl. VAT
/ Each
SYKESPIC 180000V2 1800 SERIES 12T HYDRAULIC RAM
- sykes-pickavant:180000V2
- rubix:80350341
- ean:5012737911578
- Usually arrives within 14 working days
- Type:tonne hydraulic ram
£ 139.95 excl. VAT
/ Each
SYKESPIC 01200000 STUD SETTER & EXTRACTOR
- sykes-pickavant:01200000
- rubix:2002634
- ean:5012737120000
- Usually arrives within 14 working days
- Number of elements:1
£ 47.53 excl. VAT
/ Each
SYKESPIC 96021100 SP INDUCTION HEATER - 110V
- sykes-pickavant:96021100
- rubix:2578362
- ean:5012737915675
- Usually arrives within 14 working days
- Type:induction heater
£ 1,234.64 excl. VAT
/ Each
SYKESPIC 03480000 PNEUMATIC BRAKE BLEEDER
- sykes-pickavant:03480000
- rubix:1011653
- ean:5012737953707
- Usually arrives within 14 working days
- Type:vacuum brake bleeder
£ 159.60 excl. VAT
/ Each
SYKESPIC 02729500 FLAREMASTER2 - BRAKE FLARING KIT
- sykes-pickavant:02729500
- rubix:2002639
- ean:5012737941063
- Usually arrives within 14 working days
- Type:brake pipe flaring tool kit
£ 276.00 excl. VAT
/ Each
SYKESPIC 31470000 OIL PRESSURE TESTER
- sykes-pickavant:31470000
- rubix:280314
- ean:5012737006786
- Usually arrives within 14 working days
- Max. service pressure:10 bar
£ 289.95 excl. VAT
/ Each
SYKESPIC 03220000 PISTON RING COMPRESSOR - LARGE/LONG
- sykes-pickavant:03220000
- rubix:280324
- ean:5012737322008
- Usually arrives within 14 working days
- Type:piston ring compressor
£ 42.13 excl. VAT
/ Each
SYKESPIC 70200000 FLOWSTOP KIT
- sykes-pickavant:70200000
- rubix:207A0669
- ean:5012737968114
- Usually arrives within 14 working days
- Type:flowstop
£ 51.42 excl. VAT
/ Each
SYKESPIC 01800000 SCREW EXTRACTOR SET
- sykes-pickavant:01800000
- rubix:1234242
- ean:5012737180004
- Usually arrives within 14 working days
- Number of elements:20
£ 111.19 excl. VAT
/ Each
SYKESPIC 08290000 MECHANICAL PULLER - TRIPLE LEG
- sykes-pickavant:08290000
- rubix:080185
- ean:5012737796335
- Usually arrives within 14 working days
- Type:triple leg mechanical puller
£ 226.55 excl. VAT
/ Each
SYKESPIC 02700200 FLARING TOOL KIT - METRIC
- sykes-pickavant:02700200
- rubix:284202
- Usually arrives within 14 working days
- Type:brake pipe flaring tool kit
£ 309.00 excl. VAT
/ Each
SYKESPIC 19320000 PULLER SET
- sykes-pickavant:19320000
- rubix:280508
- ean:5012737796694
- Usually arrives within 14 working days
- Number of elements:12
£ 499.00 excl. VAT
/ Each
SYKESPIC 08780000 PRESS & PULL SLEEVE KIT - STD
- sykes-pickavant:08780000
- rubix:2002602
- ean:5012737941582
- Usually arrives within 14 working days
- Type:universal press and pull sleeve kit
£ 707.79 excl. VAT
/ Each
SYKESPIC 08420600 MECHANICAL PULLER & SEPARATOR SET
- sykes-pickavant:08420600
- rubix:280189
- Usually arrives within 14 working days
- Number of elements:24
£ 869.00 excl. VAT
/ Each
SYKESPIC 21027500 HGV HUB PULLER
- sykes-pickavant:21027500
- rubix:207A0671
- ean:5012737974252
- Usually arrives within 14 working days
- Number of elements:12
£ 895.25 excl. VAT
/ Each
SYKESPIC 66195000 STUD EXTRACTOR SET
- sykes-pickavant:661950000
- rubix:1011656
- ean:5012737953769
- In stock: Next day delivery
- Number of elements:4
£ 44.75 excl. VAT
/ Each
SYKESPIC 02830000 CIRCLIP TOOL WITH PEG SET
- sykes-pickavant:02830000
- rubix:012273
- In stock: Next day delivery
- Length:380 mm
- Weight:0.7 g
£ 67.08 excl. VAT
/ Each
SYKESPIC 04550000 TRIM TOOL SET
- sykes-pickavant:4550000
- rubix:4530806
- ean:5012737953752
- Usually arrives within 14 working days
- Type:sykespic 04550000 trim tool set
£ 16.43 excl. VAT
/ Each
SYKESPIC 01560000 THREAD RESTORER BSW/BSF
- sykes-pickavant:01560000
- rubix:081984
- manufacturer :01560000
- ean:5012737156009
- Usually arrives within 14 working days
- Inner capacity:150 mm
- Exterior capacity:145 mm
- Depth:863 mm
£ 27.57 excl. VAT
/ Each
SYKESPIC 66090400 VALVE GRINDER 19MM-3/4IN S/E
- sykes-pickavant:66090400
- rubix:080733
- ean:5012737609048
- Usually arrives within 14 working days
- Type:valve grinding stick
£ 1.77 excl. VAT
/ Each
24 items of 92
























