Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Motor and transmission
Cylinder glaze breaker
SYKESPIC 02810000 CYLINDER HONE (50-180MM)
SYKESPIC 02810000 CYLINDER HONE (50-180MM)
Cylinder Honing Set
References
sykes-pickavant:
02810000
rubix:
7783164
ean:
5012737281008
Technical specifications
Length
490
mm
Diameter
60
mm
Product details
Technical specifications
Product details : SYKESPIC 02810000 CYLINDER HONE (50-180MM)
Cylinder Honing Set 50-180 mm
Applications
Cylinder honing and deglazing
Technical specifications
Attributes
Length
490
mm
Diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.40
excl. VAT
/
Each
£
52.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 89TX.27SLS T-HANDLETORX KEY T27 - SAFETY LOCK SYSTEM
INGERSOLL RAND MRV040B5D80 AIR MOTOR
BAHCO BH8AC2-500 ENGINE STAND 500KG
FACOM AUTO TOOL DM.33
FACOM BELT TOOL KIT DT.SFB
KING DICK RRP3032 RATCHET PODGER WRENCH 30 X 32MM
FACOM AR.CJ4PB SET OF 4 PICS
KING DICK 7/8 X 1 1/16 RING SPANNER
FACOM HOSE PINCHER DM.91
FACOM CABLE-TIE PLI DM.29
FACOM CABLE-TIE PLI DM.27
KING DICK 1.2 INCH DRIVE CROWFOOT SPANNER 24MM HCFM224
FACOM PISTON RING PLIERS 751.K
KING DICK SLW6089 OPEN END WRENCH 1/2 X 5/8 INCH BSW
FACOM PLIER 751.T