SYKESPIC 70200000 FLOWSTOP KIT


FlowStop Universal Flow Stop Kit

References
sykes-pickavant:70200000
rubix:207A0669
ean:5012737968114
brand logo
brand logo
Technical specifications
Typeflowstop

Product details : SYKESPIC 70200000 FLOWSTOP KIT


FlowStop Universal Flow Stop Kit is a reusable system to keep fluids in and dirt & dust out of maintenance systems; maintaining a clean and safe workshop environment

Strengths

  • Ideal for use when flaring Brake Pipes
  • The rubber material is silicone free and highly resistant to many chemicals, acids and other aggressive fluids
  • Dimensions: 1-22mm
  • Temperature Range: -25°C to +90°C
  • Suitable for non-pressurised systems only

Applications

  • Brake system maintenance:
    - Brake discs & pads
    - Brake calipers
  • Injector repair / replacement etc.

Technical specifications


Attributes
Typeflowstop
Show UNSPSC/ECL@SS
£ 51.42 excl. VAT
/ Each
£ 61.70 incl. VAT
  • Usually arrives within 14 working days