• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,835)
  • Applied abrasives(6,118)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Agglomerated or vitrified abrasives
  5. Accessories for agglomerated or vitrified abrasives
  6. Accessory for agglomerated or vitrified abrasives
  7. SYKESPIC 66090400 VALVE GRINDER 19MM-3/4IN S/E

SYKESPIC 66090400 VALVE GRINDER 19MM-3/4IN S/E

Valve Grinding Stick

See technical information

References

Sykes-Pickavant:66090400
Rubix:080733
EAN:5012737609048
brand logo
brand logo

Technical specifications

Typevalve grinding stick

Product details : SYKESPIC 66090400 VALVE GRINDER 19MM-3/4IN S/E


Technical specifications


Attributes
Typevalve grinding stick
Show UNSPSC/ECL@SS
£ 1.77 excl. VAT
/ Each
£ 2.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KLINGSPOR 353269 DZ100RR REDUCING RING 30 X 2 20 MMNORTON PLASTIC REDUCING BUSH 31.75 TO 13MM 7660704756 SINGLEKLINGSPOR 339133 DZ100RR REDUCING RING 25.4 X 9 20 MMKLINGSPOR 337282 DZ100RR REDUCING RING 22.23 X 1.2 20 MMKLINGSPOR 328934 DZ100RR REDUCING RING 25.4 X 2.5 20 MMKLINGSPOR 328933 DZ100RR REDUCING RING 25.4 X 2 20 MMSYKESPIC 66090300 VALVE GRINDER 22MM-7/8IN S/ENORTON PLASTIC REDUCING BUSH 31.75 TO 25MM 07660704763 SINGLEKLINGSPOR 337344 DZ100RR REDUCING RING 30 X 2 25.4 MMKLINGSPOR 337148 DZ100RR REDUCING RING 22.23 X 1.2 15.88 MMNORTON PLASTIC REDUCING BUSH 31.75 TO 20MM 07660704760 SINGLEKLINGSPOR 331332 DZ114 ADAPTER THREAD M14KLINGSPOR 353266 DZ100RR REDUCING RING 30 X 2.5 25.4 MMKLINGSPOR 337156 SD 660 SMALL DISC FIXING SPINDLE, 6 MM FLATKLINGSPOR 353265 DZ100RR REDUCING RING 25.4 X 2 22.23 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap