References
Sykes-Pickavant:02830000
Rubix:012273

Product details : SYKESPIC 02830000 CIRCLIP TOOL WITH PEG SET
Strengths
•T-Bar handle with screw action for precise control
Applications
Use for internal & external applications
Technical specifications
Attributes
| Length | 380 mm |
|---|---|
| Weight | 0.7 g |
| Max diameter capacity | 178 mm |
Show UNSPSC/ECL@SS
£ 67.08 excl. VAT
/ Each
£ 80.50 incl. VAT
- Usually arrives within 14 working days
