References
Sykes-Pickavant:31470000
Rubix:280314
EAN:5012737006786




Product details : SYKESPIC 31470000 OIL PRESSURE TESTER
Strengths
•Helps to diagnose worn oil pumps and engines, faulty oil pressure switches and pressure warning indicators
Shock protected dual scale gauge, for quick and accurate oil pressure checks
Permanently oil primed, long flexible hose, enables access to difficult to reach oil switch ports
Small profile, quick coupling adaptors with built-in shut-off valve for fast secure connection
Includes oil pressure test gauge c/w 1m oil primed hose and 10 x oil switch port adaptors
Supplied in plastic case with foam insert
Shock protected dual scale gauge, for quick and accurate oil pressure checks
Permanently oil primed, long flexible hose, enables access to difficult to reach oil switch ports
Small profile, quick coupling adaptors with built-in shut-off valve for fast secure connection
Includes oil pressure test gauge c/w 1m oil primed hose and 10 x oil switch port adaptors
Supplied in plastic case with foam insert
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 289.95 excl. VAT
/ Each
£ 347.94 incl. VAT
- Usually arrives within 14 working days
