Synchro-Power Polyurethane Belt
Profile | t5 |
---|---|
Primitive length | 545 mm |
Belt width | 32 mm |
Profile | t5 |
---|---|
Primitive length | 545 mm |
Belt width | 32 mm |
Pitch | 5 mm |
Material | pu |
Number of teeth | 109 |
Tie beam material | steel |
Height | 2.2 mm |
Usually arrives within 14 working days