GATES 776220559 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T5-550-50

Synchro-Power Polyurethane Belt

See technical informationSee documents
References
Gates:PU T5 550 50
Rubix:100A1335
Manufacturer :776220559
EAN:5414465504839
brand logo
Technical specifications
Profilet5
Primitive length550 mm
Belt width50 mm
See all Specifications
Documents

Product details : GATES 776220559 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T5-550-50


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
Profilet5
Primitive length550 mm
Belt width50 mm
Pitch5 mm
Materialpu
Number of teeth110
Show UNSPSC/ECL@SS
£ 22.04 excl. VAT
/ Each
£ 26.45 incl. VAT
  • Usually arrives within 14 working days