GATES 776220723 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T5-720-10
Synchro-Power Polyurethane Belt
See technical informationReferences
Gates:PU T5 720 10
Rubix:101A6232
Manufacturer :776220723
EAN:5414465221286

Product details : GATES 776220723 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T5-720-10
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Strengths
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Applications
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 720 mm |
| Belt width | 10 mm |
| Pitch | 5 mm |
| Material | polyurethane |
| Number of teeth | 144 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 6.73 excl. VAT
/ Each
£ 8.08 incl. VAT
- Usually arrives within 14 working days
