Synchro-Power Polyurethane Belt
Profile | t10 |
---|---|
Primitive length | 1150 mm |
Belt width | 75 mm |
Profile | t10 |
---|---|
Primitive length | 1150 mm |
Belt width | 75 mm |
Pitch | 10 mm |
Material | pu |
Number of teeth | 115 |
Tie beam material | steel |
Height | 2.2 mm |
Usually arrives within 14 working days