GATES PU TIMING BELT PU T10 1300 75


Synchro-Power Polyurethane Belt

References
gates:PU T10 1300 75
rubix:133A6501
manufacturer :7762-31308
ean:5414465506741
brand logo
brand logo
Technical specifications
ProfileT10
Primitive length1300 mm
Belt width75 mm
See all Specifications

Product details : GATES PU TIMING BELT PU T10 1300 75


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
ProfileT10
Primitive length1300 mm
Belt width75 mm
Pitch10 mm
MaterialPU
Number of teeth130
Show UNSPSC/ECL@SS
£ 68.94 excl. VAT
/ Each
£ 82.73 incl. VAT
  • Usually arrives within 14 working days