GATES PU TIMING BELT PU T10 1880 12 *IC*


Synchro-Power Polyurethane Belt

References
gates:PU T10 1880 12
rubix:103A6118
manufacturer :7762-31882
ean:5414465226298
brand logo
brand logo
Technical specifications
ProfileT10
Primitive length1880 mm
Belt width12 mm
See all Specifications

Product details : GATES PU TIMING BELT PU T10 1880 12 *IC*


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
ProfileT10
Primitive length1880 mm
Belt width12 mm
Pitch10 mm
MaterialPU
Number of teeth188
Show UNSPSC/ECL@SS
£ 19.19 excl. VAT
/ Each
£ 23.03 incl. VAT
  • Usually arrives within 14 working days