GATES 776131963 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T10-1960-200
Synchro-Power Polyurethane Belt
See technical informationSee documentsReferences
Gates:PU T10 1960 200
Rubix:103A6658
Manufacturer :776131963
EAN:5414465638688

Documents
Product details : GATES 776131963 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T10-1960-200
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Synchronous flat belt SYNCHRO POWER roll GATES
Strengths
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Applications
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Technical specifications
Attributes
| Profile | t10 |
|---|---|
| Primitive length | 1960 mm |
| Pitch | 10 mm |
| Material | pu |
| Number of teeth | 196 |
| Tie beam material | steel |
| Height | 4.5 mm |
Show UNSPSC/ECL@SS
£ 334.44 excl. VAT
/ Each
£ 401.33 incl. VAT
- Usually arrives within 14 working days
