GATES PU AT5 450 25 7762-50443 SINGLE SIDED SYNCHRONOUS BELT


Synchro-Power Polyurethane Belt

References
gates:PU AT5 450 25
rubix:249A4136
manufacturer :7762-50443
ean:5414465912788
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length450 mm
Belt width25 mm
See all Specifications

Product details : GATES PU AT5 450 25 7762-50443 SINGLE SIDED SYNCHRONOUS BELT


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Belts are designed for light power transmission.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
ProfileAT5
Primitive length450 mm
Belt width25 mm
Pitch5 mm
Show UNSPSC/ECL@SS
£ 10.76 excl. VAT
/ Each
£ 12.91 incl. VAT
  • Usually arrives within 14 working days