GATES 776150455 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT AT5-455
Synchro-Power Polyurethane Belt
See technical informationSee documentsReferences
Gates:AT5-455
Rubix:236A9558
EAN:5414465215629

Documents
Product details : GATES 776150455 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT AT5-455
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Toothed flat belt SYNCHRO POWER roll GATES
Strengths
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Applications
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Technical specifications
Attributes
| Profile | at5 |
|---|---|
| Primitive length | 455 mm |
| Belt width | 380 mm |
| Pitch | 5 mm |
| Material | pu |
| Tooth Angle | 40 ° |
| Number of teeth | 91 |
| Tie beam material | steel |
| Height | 2.7 mm |
| Oil Resistance | yes |
| Suitable for Backside Idlers | yes |
| Maximum working temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 164.73 excl. VAT
/ Each
£ 197.68 incl. VAT
- Usually arrives within 14 working days
