GATES DBL PU TIMING BELT DL PU T5 620 10


Synchro-Power Polyurethane Belt

References
gates:DL PU T5 620 10
rubix:105A2437
manufacturer :7762-80623
ean:5414465229930
brand logo
brand logo
Technical specifications
Profiledl-t5
Primitive length620 mm
Belt width10 mm
See all Specifications

Product details : GATES DBL PU TIMING BELT DL PU T5 620 10


Strengths

Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery

Technical specifications


Attributes
Profiledl-t5
Primitive length620 mm
Belt width10 mm
Pitch5 mm
Materialpu
Number of teeth124
Show UNSPSC/ECL@SS
£ 8.24 excl. VAT
/ Each
£ 9.89 incl. VAT
  • Usually arrives within 14 working days