GATES 7762-81108 DL PU T5 1100 32


Synchro-Power Polyurethane Belt

References
gates:DL PU T5 1100 32
rubix:269A7990
manufacturer :7762-81108
ean:5414465230714
brand logo
brand logo
Technical specifications
ProfileDL-T5
Primitive length1100 mm
Belt width32 mm
See all Specifications

Product details : GATES 7762-81108 DL PU T5 1100 32


Strengths

Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery

Technical specifications


Attributes
ProfileDL-T5
Primitive length1100 mm
Belt width32 mm
Pitch5 mm
MaterialPU
Show UNSPSC/ECL@SS
£ 31.63 excl. VAT
/ Each
£ 37.96 incl. VAT
  • Usually arrives within 14 working days