GATES DBL PU TIMING BELT DL PU T10 630 10 *IC*


Synchro-Power Polyurethane Belt

References
gates:DL PU T10 630 10
rubix:105A5094
manufacturer :7762-90631
ean:5414465230875
brand logo
brand logo
Technical specifications
ProfileDL-T10
Primitive length630 mm
Belt width10 mm
See all Specifications

Product details : GATES DBL PU TIMING BELT DL PU T10 630 10 *IC*


Strengths

Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery

Technical specifications


Attributes
ProfileDL-T10
Primitive length630 mm
Belt width10 mm
Pitch10 mm
MaterialPU
Number of teeth63
Show UNSPSC/ECL@SS
£ 8.95 excl. VAT
/ Each
£ 10.74 incl. VAT
  • Usually arrives within 14 working days