GATES 7762-90753 DL PU T10 750 16


Synchro-Power Polyurethane Belt

References
gates:DL PU T10 750 16
rubix:269A9750
manufacturer :7762-90753
ean:5414465914911
brand logo
brand logo
Technical specifications
Profiledl-t10
Primitive length750 mm
Belt width16 mm
See all Specifications

Product details : GATES 7762-90753 DL PU T10 750 16


Strengths

Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery

Technical specifications


Attributes
Profiledl-t10
Primitive length750 mm
Belt width16 mm
Pitch10 mm
Materialpu
Number of teeth75
Show UNSPSC/ECL@SS
£ 15.50 excl. VAT
/ Each
£ 18.60 incl. VAT
  • Usually arrives within 14 working days