GATES 776290807 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT DL-T10-800-50
Synchro-Power Polyurethane Belt
See technical informationSee documentsReferences
Gates:DL PU T10 800 50
Rubix:269A9944
Manufacturer :776290807
EAN:5414465915024

Documents
Product details : GATES 776290807 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT DL-T10-800-50
Belts are designed for light power transmission.
Strengths
Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Technical specifications
Attributes
| Profile | dl-t10 |
|---|---|
| Primitive length | 800 mm |
| Belt width | 50 mm |
| Pitch | 10 mm |
| Material | pu |
| Number of teeth | 80 |
Show UNSPSC/ECL@SS
£ 45.43 excl. VAT
/ Each
£ 54.52 incl. VAT
- Usually arrives within 14 working days
