GATES 776290905 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT DL-T10-900-25
Synchro-Power Polyurethane Belt
See technical informationReferences
Gates:DL PU T10 900 25
Rubix:105A5764
Manufacturer :776290905
EAN:5414465915079

Product details : GATES 776290905 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT DL-T10-900-25
Belts are designed for light power transmission.
Strengths
Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Technical specifications
Attributes
| Profile | dl-t10 |
|---|---|
| Primitive length | 900 mm |
| Belt width | 25 mm |
| Pitch | 10 mm |
| Material | polyurethane / steel |
Show UNSPSC/ECL@SS
£ 30.63 excl. VAT
/ Each
£ 36.76 incl. VAT
- Usually arrives within 14 working days
