GATES 776291423 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT DL-T10-1420-16
Synchro-Power Polyurethane Belt
See technical informationSee documentsReferences
Gates:DL PU T10 1420 16
Rubix:105A5260
Manufacturer :776291423
EAN:5414465232121

Documents
Product details : GATES 776291423 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT DL-T10-1420-16
Belts are designed for light power transmission.
Strengths
Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Technical specifications
Attributes
| Profile | dl-t10 |
|---|---|
| Primitive length | 1420 mm |
| Belt width | 16 mm |
| Pitch | 10 mm |
| Material | pu |
| Number of teeth | 142 |
Show UNSPSC/ECL@SS
£ 33.77 excl. VAT
/ Each
£ 40.52 incl. VAT
- Usually arrives within 14 working days
