GATES 776291614 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT DL-T10-1610-20
Synchro-Power Polyurethane Belt
See technical informationReferences
Gates:DL PU T10 1610 20
Rubix:105A4421
Manufacturer :776291614
EAN:5414465232206

Product details : GATES 776291614 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT DL-T10-1610-20
Belts are designed for light power transmission.
Strengths
Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Technical specifications
Attributes
| Profile | dl-t10 |
|---|---|
| Primitive length | 1610 mm |
| Belt width | 20 mm |
| Pitch | 10 mm |
| Material | polyurethane / steel |
| Number of teeth | 161 |
Show UNSPSC/ECL@SS
£ 42.55 excl. VAT
/ Each
£ 51.06 incl. VAT
- Usually arrives within 14 working days
