GATES LL PU T5 10 (100M) ST 7787-11023 SINGLE SIDED SYNCHRONOUS BELT


Synchro-Power Polyurethane Belting

References
gates:LL PU T5 10 (100M) STEEL
rubix:249A4137
manufacturer :7787-11023
ean:5414465258046
brand logo
brand logo
Technical specifications
ProfileLL-T5
Primitive length100000 mm
Belt width10 mm
See all Specifications

Product details : GATES LL PU T5 10 (100M) ST 7787-11023 SINGLE SIDED SYNCHRONOUS BELT


Belts are designed for a wide variety of loads, from micro-positioning to high-load and dynamic linear movements. Therefore this type of belt is especially fit for applications in conveyors, linear actuators, synchronous transport, assembly lines, and many more. Endless welded belts can be equipped with a wide variety of backings.

Strengths

• Enables exact positioning so that the belt is ideal for applications with repetitive movements.
• Powerful power transmission thanks to smart materials and tooth profiles.
• Positive power transmission with little tension on the shafts.
• Length stability thanks to tensile cords with a high modulus.
• Easy to mount.
• Low maintenance.
• No contamination by lubricants.

Technical specifications


Attributes
ProfileLL-T5
Primitive length100000 mm
Belt width10 mm
Pitch5 mm
MaterialPolyurethane
Show UNSPSC/ECL@SS
£ 4.52 excl. VAT
/ Each
£ 5.42 incl. VAT
  • Usually arrives within 14 working days