GATES 776210338 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T2.5-330-25
Synchro-Power T2.5 Belt
See technical informationReferences
Gates:PU T2.5 330 25
Rubix:100A5795
Manufacturer :776210338
EAN:5414465507922

Product details : GATES 776210338 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T2.5-330-25
Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications
Strengths
Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)
Technical specifications
Attributes
| Profile | t2,5 |
|---|---|
| Primitive length | 330 mm |
| Belt width | 25 mm |
| Pitch | 2.5 mm |
| Material | pu |
| Number of teeth | 132 |
| Tie beam material | steel |
| Height | 1.3 mm |
Show UNSPSC/ECL@SS
£ 10.53 excl. VAT
/ Each
£ 12.64 incl. VAT
- Usually arrives within 14 working days
