GATES PU TIMING BELT PU T2.5-540-50


Synchro-Power T2.5 Belt

References
gates:PU T2.5 540 50
rubix:100A0636
manufacturer :7762-10550
ean:5414465508370
brand logo
brand logo
Technical specifications
ProfileT2,5
Primitive length540 mm
Belt width50 mm
See all Specifications

Product details : GATES PU TIMING BELT PU T2.5-540-50


Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications

Strengths

Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)

Technical specifications


Attributes
ProfileT2,5
Primitive length540 mm
Belt width50 mm
Pitch2.5 mm
Number of teeth216
Show UNSPSC/ECL@SS
£ 26.83 excl. VAT
/ Each
£ 32.20 incl. VAT
  • Usually arrives within 14 working days